Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
SPARTEX ROUND SHOVEL, WITH HANDLE WIDTH CM 27 845550
SPARTEX ROUND SHOVEL, WITH HANDLE WIDTH CM 27 845550
Round shovel with swan neck without handle
References
spartex:
845550
rubix:
209A8270
ean:
3660338080098
Technical specifications
Shape of head
Gooseneck round
Width
27
cm
Height
27
cm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX ROUND SHOVEL, WITH HANDLE WIDTH CM 27 845550
50HRC Hardness.
Integral hardening with full surface heat treatment..
Thickness 1.65 mm.
Handle in varnished Ash (1100x38.5 mm)..
Made in France.
Technical specifications
Attributes
Shape of head
Gooseneck round
Width
27
cm
Height
27
cm
Weight
1.8
kg
Handle
1100x38,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.66
excl. VAT
/
Each
£
42.79
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HILLBRUSH PSH7W 320MM SOFT GRIP HAND SHOVEL WHITE
SPEAR & JACKSON NEVERBEND STAINLESS STEEL TRANSPLANT TROWEL
SPEAR & JACKSON NEVERBEND INSU TREADED SQUARE MOUTH NO 2 SHOVEL
BULLDOG 5TM2PL POWERLITE TAPER MOUTH SHOVEL
SPEAR & JACKSON NEVERBEND CARBON HAND TROWEL
BULLDOG POWERLITE GENERAL SERVICE SHOVEL 5GSPL
VIKAN 5601/4 LRGBLDLNGHNDLESHVL 56014
SPARTEX ROUND, GOOSE NECK SHOVEL, WITHOUT HANDLE WIDTH CM 29 854241
SPEAR & JACKSON NEVERBEND INSU DOUBLE SHOVEL HOLER
SPEAR & JACKSON NEVERBEND INSU TREADED TAPER MOUTH SHOVEL
RICHARD CARTER CABLE LAYING SHOVEL SOLID SOCKET X POLYFIBRE YD
RICHARD CARTER 41 INCH SQUARE EYE ECONOMY MAUL HANDLE
RICHARD CARTER 16IN NEWCASTLE DRAINERSHOVEL BS8020 INSULATED YD HANDLE
SPEAR & JACKSON NEVERBEND INSULATED TREADED GENERAL SERVICE SHOVEL
RICHARD CARTER NO 2 TAPER MOUTH SOLID SOCKET X POLYFIBRE YD