• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,253)
  • Automotive tooling(427)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
RICHARD CARTER 41 INCH SQUARE EYE ECONOMY MAUL HANDLE

RICHARD CARTER 41 INCH SQUARE EYE ECONOMY MAUL HANDLE

Richard carter 41 inch square eye economy maul handle

See technical information
References
Carters (Richard Carter):830e41
Rubix:016791
brand logo
brand logo
Technical specifications
Handlemaul

Product details : RICHARD CARTER 41 INCH SQUARE EYE ECONOMY MAUL HANDLE


Technical specifications


Attributes
Handlemaul
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPEAR & JACKSON ALLOY GRAIN SHOVEL 2750AGRICHARD CARTER CABLE LAYING SHOVEL SOLID SOCKET X POLYFIBRE YDWOLF GARTEN LU2K WIDE TROWELVIKAN 56013 ERGONOMIC SHOVEL 1310MM BLUEHILLBRUSH SCOOP2W 146MM SEAMLESS HAND SCOOP WHITESPEAR & JACKSON NEVERBEND CARBON HAND TROWELHILLBRUSH PSH7W 320MM SOFT GRIP HAND SHOVEL WHITESPARTEX ROUND SHOVEL, WITH HANDLE WIDTH CM 27 845550R CARTER NO6 ALUMINIUM OPEN SOCKET SQUARE MOUTH X 28 POLY TD HANDLESPARTEX ROUND, GOOSE NECK SHOVEL, WITHOUT HANDLE WIDTH CM 29 854241RICHARD CARTER 16IN NEWCASTLE DRAINERSHOVEL BS8020 INSULATED YD HANDLEDRAPER EXPERT 75173 FULLY INSULATED CONTRACTORS TRENCHING SHOVELHILLBRUSH SCOOP4W 260MM SEAMLESS HAND SCOOP WHITEWOLF GARTEN LUSM MULTI-CHANGE HAND TROWELHILLBRUSH PSH2B 320MM T-GRIP SHOVEL BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap