References
Sandvik Coromant:A50U-PCLNR 19
Rubix:289A1269
Manufacturer :6056849



Product details : SANDVIK A50U-PCLNR 19 6056849
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Total length | 350 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 500.73 excl. VAT
/ Each
£ 600.88 incl. VAT
- Usually arrives within 14 working days
