• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Attachments for rotating tools
  5. Drilling bars
  6. Drilling bar
  7. S25TCRSPR09ID-SVIK T-MAX BAR - CER

S25TCRSPR09ID-SVIK T-MAX BAR - CER

T-Max® boring bar for turning

See technical information

References

Sandvik Coromant:S25T-CRSPR 09-ID
Rubix:1033392
Manufacturer :5752505
brand logo
brand logo
brand logo
brand logo

Product details : S25TCRSPR09ID-SVIK T-MAX BAR - CER


T-Max® boring bar for turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 313.27 excl. VAT
/ Each
£ 375.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A10R-SVUBR2-E TURNING TOOL HOLDER BORING BAR 5937348SANDVIK A08H-STUCL06-GR TURNING TOOL HOLDER BORING BAR 5721880SANDVIK A25T SVUBR 16HP DR 26404550 BORING BARSANDVIK A16R-SDUPL07 SHANK HOLDER 5721563SANDVIK A05H-STFCR1.2-R TURNING TOOL HOLDER BORING BAR 5721644SANDVIK SI-CTLHOR-08122 TOPLOK HOLDERS BAR/HEADS 5749408SANDVIK C2R-CE16-RD04GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446729SANDVIK A08M-STFCR1.8 TURNING TOOL HOLDER BORING BAR 5721259SANDVIK E10R-STFCL2-B1 TURNING TOOL HOLDER BORING BAR 5732618SANDVIK A06H-STFPL 06 111 BORING BAR FOR TURNING 5721370SANDVIK RAX123J094-24B-020 SOLID BORINGBAR ADAP 5738308E16RSTFPL11R-SVIK COROTURN 111 SOLSANDVIK RAG123G07-25B BORING BAR FOR GROOVING 5739653SANDVIK A10R-SDUPR2-EX CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721357SANDVIK QI-RAFK15C40-023A SOLID BORINGBAR ADAP 7941942
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap