Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840589 ORIENTABLE BRANCH FITTING 10-G1/2IN
MECALINE 840589 ORIENTABLE BRANCH FITTING 10-G1/2IN
SWIVEL MALE PARALLEL RUN-TEE PUSH-IN FITTING
References
mecaline:
840589
rubix:
216A1862
ean:
3660338060526
Technical specifications
Connection 1
10
Connection 2
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840589 ORIENTABLE BRANCH FITTING 10-G1/2IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
10
Connection 2
G1/2
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.36
excl. VAT
/
Each
£
8.83
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3199 10 17
SMC KQ2U06-M5 FITTING
LEGRIS LF3000 FITTING 3175 10 17
MECALINE 858872 MALE TEE 8-R1/2IN
NORGREN 121470428 PFIT 1/4IN-R1/4 SWI ELBOW ADAPT
MECALINE 883920 PUSH IN SINGLE BANJO BODY-8MM-G1/4IN
AVENTICS 1823391826
SMC KXH08-01S FITTING
MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
SMC KQ2S04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2T12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
MECALINE PUSH IN SWIVEL ELBOW-4MM-G1/4IN 883861
SMC KQ2H04-U01A ONE-TOUCH FITTING
MECALINE MALE 90 ELBOW 6-R1/8IN 853076
LEGRIS LF3600 BRASS FITTING 3609 06 10