Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
FESTO 132601 CARTRIDGE
FESTO 132601 CARTRIDGE
Push-in Fitting - Threaded adapter Festo
References
festo:
QSPLK10-4
rubix:
391A5829
manufacturer :
132601
ean:
4052568028008
Technical specifications
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 132601 CARTRIDGE
Cartridge QSPLK10-4 With push-in connector, L-form Size=Mini, Nominal size=2,3 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
2,96
g
Connection 2
4
Material
PA-reinforced
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.68
excl. VAT
/
Each
£
2.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2T06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
AVENTICS R412005275
SMC KQ2L07-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/4 TUBE
MECALINE MALE 90ELBOW 6-G3/8IN 858749
MECALINE MALE 90 ELBOW 6-R1/4IN 853077
AVENTICS R412004906
MECALINE MALE 90ELBOW 10-R1/4IN 853218
MECALINE 883825 PUSH IN SWIVEL T-6MM-G1/8IN
LEGRIS LF3600 BRASS FITTING 3693 08 13
SMC KQ2H06-U03A ONE-TOUCH FITTING
SMC KQ2L11-04AS ONE-TOUCH FITTING
"SMC KQ2H07-U03A MALE CONNECTOR 3/8"" UNI TO 1/4"" TUBE"
MECALINE 858798 MALE BANJO FITTING MM 4 - R1/8IN
SMC KQ2Y16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
SMC KQ2Y04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE