Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 4-R1/4IN 853026
MECALINE MALE STRAIGHT 4-R1/4IN 853026
TAPERED MALE STRAIGHT FITTING
References
mecaline:
853026
rubix:
208A5372
ean:
3660338092114
Technical specifications
Connection 1
R1/4
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 4-R1/4IN 853026
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
R1/4
Connection 2
4
Type of threading
Conical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.41
excl. VAT
/
Each
£
1.69
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
AVENTICS R412005090
SMC KQ2S08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KQ2L04-M5A ONE-TOUCH FITTING
AVENTICS 1823391814
MECALINE 883989 PUSH IN MALE STUD-14MM-3/8 PTFE SEAL3
SMC KXH08-01S FITTING
LEGRIS LF3000 FITTING 3101 06 10
SMC KQ2T06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
SMC KQ2H06-02NS1 ONE-TOUCH FITTING
SMC KQ2L06-U01A ONE-TOUCH FITTING
MECALINE 858721 MALE STRAIGHT FITTING 16- G1/2IN
MECALINE MALE 90 ELBOW 4-R1/4IN 853075
8MM - 3/8 STR CAMOZZI S6510-8-3/8
FESTO 186102 PUSH-IN FITTING QS-G3/8-10
SMC KQ2L06-01A ONE-TOUCH FITTING