SMC KQ2F08-03A BRASS FITTING 3/8 FEMALE THREAD I 8 TUBE
KQ2 One-touch Fitting
See technical informationSee documentsReferences
SMC:KQ2F08-03A
Rubix:81176258
Manufacturer :KQ2F08-03A
EAN:3618036066500

Documents
Product details : SMC KQ2F08-03A BRASS FITTING 3/8 FEMALE THREAD I 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 8
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 8
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Type of threading | rc |
| Connection 1 | rc 3/8 |
| Connection 2 | 8 |
| Material | brass |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | rc 3/8 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 39.40 excl. VAT
/ 10 pieces
£ 47.28 incl. VAT
- Delivery usually within ( 4 ) days