FESTO 35987 BARBED ELBOW FITTING LCNH-1/8-PK-6


Barbed Fitting

References
festo:LCNH-1/8-PK-6
rubix:132A9334
manufacturer :35987
ean:4052568023355
LCNH-1/8-PK-6 Barbed L-fitting
brand logo
Technical specifications
MaterialAluminium
Connection 1G 1/8
See all Specifications

Product details : FESTO 35987 BARBED ELBOW FITTING LCNH-1/8-PK-6


Barbed L-fitting LCNH-1/8-PK-6 Rotatable, with extended housing, for plastic tubing PAN, PUN, PP, PU, PR, with sealing ring. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight15,41 g
MaterialAluminium
Connection 1G 1/8
Connection 28
Show UNSPSC/ECL@SS
£ 68.20 excl. VAT
/ 10 pieces
£ 81.84 incl. VAT
  • Delivery usually within ( 11 ) days