References
SMC:KSL06-U01
Rubix:114A6606
Manufacturer :KSL06-U01
EAN:3618036024913

Documents
Product details : SMC KSL06-U01 ROTARY ELBOW
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard) Uni-thread: 1/8, 1/4, 3/8, 1/2 Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12, 5/32", 1/4", 5/16", 3/8" Maximum operating pressure: 1.0 MPa Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: 06 (6mm)
Connection Thread: U01 (1/8)
Model: L (Male Elbow)
Applicable Tube OD: 06 (6mm)
Connection Thread: U01 (1/8)
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | pbt |
| Connection 1 | 1/8 |
| Profile | ksl |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 27.32 excl. VAT
/ 2 pieces
£ 32.78 incl. VAT
- Delivery usually within ( 4 ) days