FESTO 4489 T QUICK CONNECTOR TCK-3/8-PK-6


T Quick Connector

References
festo:TCK-3/8-PK-6
rubix:122A8372
manufacturer :4489
ean:4052568018955
TCK-3/8-PK-6 T quick connector
brand logo
Technical specifications
MaterialDie-Cast Zinc (Housing);Aluminium (Nut)
Connection 1G 3/8
See all Specifications

Product details : FESTO 4489 T QUICK CONNECTOR TCK-3/8-PK-6


T quick connector TCK-3/8-PK-6 Swivelling with 2 sealing rings. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G3/8, * PK-6 with union Nut), Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x120x35 mm
Logistic Weight61,33 g
MaterialDie-Cast Zinc (Housing);Aluminium (Nut)
Connection 1G 3/8
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ Each
£ 23.64 incl. VAT
  • Delivery usually within ( 11 ) days