NORGREN C012A0638 6-3/8 STRAIGHT ADAP HEX

Adaptor

See technical information

References

IMI Norgren:C012A0638
Rubix:118A7823
Manufacturer :C012A0638
brand logo

Technical specifications

Materialbody in impact-resistant pbt (polybutylene terephthalate) (black); clamping ring in stainless steel; thread in nickel-plated brass; silicone-free u-packing gasket (tube seal).
Connection 1tube ø 6 mm (push-in fitting)
See all Specifications

Product details : NORGREN C012A0638 6-3/8 STRAIGHT ADAP HEX


Straight screw-in screw connection 6 - R 3/8 Pneufit C
Pneufit-C Straight adaptor internal hex Ø6mm x R3/8" C012A0638

Technical specifications


Attributes
Materialbody in impact-resistant pbt (polybutylene terephthalate) (black); clamping ring in stainless steel; thread in nickel-plated brass; silicone-free u-packing gasket (tube seal).
Connection 1tube ø 6 mm (push-in fitting)
Profilestraight adapter
Connection 2iso r 3/8 male thread (bspt tapered)
Max. temperature60 °C
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
  • Usually arrives within 14 working days