GISS 884461 T-SHIRT HIVIZ G-URBAN'R YELLOW SIZE M


T-SHIRT HiViz G-URBAN'R

References
giss:884461
rubix:216A6918
ean:3660338378713
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204712
See all Specifications

Product details : GISS 884461 T-SHIRT HIVIZ G-URBAN'R YELLOW SIZE M


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Very light to wear.
brand logo

Technical specifications


Attributes
ColourYellow
SizeM
Class EN204712
Main materialPolyester
Grammage130 g/m²
Secondary colourNavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
  • Usually arrives within 14 working days