Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
GISS 884464 T-SHIRT HIVIZ G-URBAN'R YELLOW SIZE XXL
GISS 884464 T-SHIRT HIVIZ G-URBAN'R YELLOW SIZE XXL
T-SHIRT HiViz G-URBAN'R
References
giss:
884464
rubix:
216A6921
ean:
3660338378744
Technical specifications
Colour
Yellow
Size
2XL
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 884464 T-SHIRT HIVIZ G-URBAN'R YELLOW SIZE XXL
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Very light to wear.
Technical specifications
Attributes
Colour
Yellow
Size
2XL
Class EN20471
2
Main material
Polyester
Grammage
130
g/m²
Secondary colour
Navy
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.03
excl. VAT
/
Each
£
16.84
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT YELLOW/NAVY PRINT 4XL
GISS 884941 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE XXXL
MASCOT 50127 SANDWELL T-SHIRT HV RED/D'ANTH 2XL
MASCOT 50127 SANDWELL T-SHIRT HV ORG/DNAVY S
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE 5XL
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT YELLOW 5XL
MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 3XL
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT YELLOW L
MASCOT 50592 TOWNSVILLE T-SHIRT HV RED S
PORTWEST S172-HI-VIS COTTON COMFORT T-SHIRT SHORT SLEEVE SMALL
LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT ORANGE XL
REGATTA TRS194 207 HV PRO SHORT SLEEVE T-SHIRT YELLOW/NAVY XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 5XL
PORTWEST ORANGE HI VIS LONG SLEEVED T-SHIRT S178 S
LEO T13 WATERMOUTH ECOVIZ COOLMAX HP SLEEVED T-SHIRT YELLOW 3XL