References
Superseded Ref:-T-UCT209
FAG:UCT209-J7
Rubix:238A4939
Manufacturer :0822389280000
EAN:4054366900128

Documents
Product details : FAG UCT209-J7 TAKE-UP HOUSING UNIT
Flange bearing housing unit
Housing units UCT, cast iron housing, radial insert ball bearing with grub screws in inner ring, RSR seals, for linear motion
Technical specifications
Attributes
| Logistic Weight | 2360 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 117 mm |
| Width | 144 mm |
| Sealing | open |
| Series | uct |
Show UNSPSC/ECL@SS
£ 36.86 excl. VAT
/ Each
£ 44.23 incl. VAT
- Delivery usually within ( 7 ) days
