References
INA:UCT207-J7
Rubix:238A4925
Manufacturer :0822258770000
EAN:4054366899736

Documents
Product details : FAG UCT207-J7 TAKE-UP HOUSING UNIT
Flange bearing housing unit
Housing units UCT, cast iron housing, radial insert ball bearing with grub screws in inner ring, RSR seals, for linear motion
Technical specifications
Attributes
| Logistic Weight | 1608 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 102 mm |
| Width | 129 mm |
| Sealing | open |
| Material | cast iron |
| Series | uct |
Show UNSPSC/ECL@SS
£ 27.57 excl. VAT
/ Each
£ 33.08 incl. VAT
- Delivery usually within ( 7 ) days
