Take-up housing unit
Inner diameter | 20 mm |
---|---|
Length | 99 mm |
Width | 99 mm |
Logistics dimensions (L x W x H) | 89x99x99 mm |
---|---|
Logistic Weight | 347 g |
Inner diameter | 20 mm |
Length | 99 mm |
Width | 99 mm |
Type | Take-up Housing Unit |
Series | RTUEY..-TV-VA |
Outer diameter | 99 mm |
Weight | 0.347 kg |
Usually arrives within 14 working days