References
RHP:ST55
Rubix:157A9870
Manufacturer :ST55 R
EAN:00747023034352

Documents
Product details : RHP HOUSED BEARING UNIT ST55
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST55 - RHP Cast Iron Take Up Bearing Unit - 55 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 4200 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 63.5 mm |
| Material | cast iron |
| Type | bearing unit |
| Total bearing width | 63.5 mm |
| Length | 182 mm |
| Series | st |
| Inner width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Outer diameter | 55 mm |
| Weight | 4.2 kg |
Show UNSPSC/ECL@SS
£ 90.28 excl. VAT
/ Each
£ 108.34 incl. VAT
- In stock: Next day delivery
