Take-up housing unit
Inner diameter | 20 mm |
---|---|
Length | 91 mm |
Width | 30 mm |
Inner diameter | 20 mm |
---|---|
Length | 91 mm |
Width | 30 mm |
Total bearing width | 65 mm |
Series | PHE..-XL |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13600 N |
In stock: Next day delivery