References
NTN:UCT213D1
Rubix:206A1375
EAN:4547359001921



Product details : NTN UCT213D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, double-sided guide grooves, re-lubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x65 mm |
|---|---|
| Logistic Weight | 7000 g |
| Inner diameter | 65 mm |
| Width | 65.1 mm |
| Material | gray cast iron |
| Length | 224 mm |
| Series | uct200 |
| Outer diameter | 120 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 84.65 excl. VAT
/ Each
£ 101.58 incl. VAT
- Delivery usually within ( 3 ) days
