Take-up housing unit
Inner diameter | 55 mm |
---|---|
Length | 169 mm |
Width | 42 mm |
Inner diameter | 55 mm |
---|---|
Length | 169 mm |
Width | 42 mm |
Type | Take-Up Housing Unit |
Total bearing width | 42 mm |
Material | Cast Iron |
Series | RTUE..-XL |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 46000 N |
Outer diameter | 169 mm |
Usually arrives within 14 working days