Ball Bearing
Inner diameter | 50 mm |
---|---|
Length | 149 mm |
Width | 49 mm |
Inner diameter | 50 mm |
---|---|
Length | 149 mm |
Width | 49 mm |
Type | Ball Bearing Unit |
Total bearing width | 83 mm |
Material | Cast Iron |
Series | UCT200 |
Inner width | 37 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Weight | 2.5 kg |
Usually arrives within 14 working days