INA PHUSE50-XL-N TAKE-UP HOUSING UNITS PHUSE CAST IRON AND SHEET STEEL
Take-up housing unit
See technical informationSee documentsReferences
INA:PHUSE50-XL-N
Rubix:238A3917
Manufacturer :0109724550000
EAN:4064327795304


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 36 mm |
| Material | cast iron;sheet steel |
Documents
Product details : INA PHUSE50-XL-N TAKE-UP HOUSING UNITS PHUSE CAST IRON AND SHEET STEEL
Take-up housing units PHUSE, cast iron and sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 36 mm |
| Material | cast iron;sheet steel |
| Type | take-up housing unit |
| Total bearing width | 130 mm |
| Length | 256 mm |
| Series | phuse..-xl-n |
| Inner width | 43.8 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 101.14 excl. VAT
/ Each
£ 121.37 incl. VAT
- In stock: Next day delivery