References
RHP:ST40EC
Rubix:158A0221
Manufacturer :ST40EC R
EAN:00747023034260

Product details : RHP HOUSED BEARING UNIT ST40EC
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST40EC - RHP Cast Iron Take Up Bearing Unit - 40 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2700 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 49.5 mm |
| Material | cast iron |
| Total bearing width | 43.73 mm |
| Length | 143.5 mm |
| Series | st |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 57.66 excl. VAT
/ Each
£ 69.19 incl. VAT
- Usually arrives within 14 working days
