Take-up housing unit
Inner diameter | 30 mm |
---|---|
Length | 114 mm |
Width | 40 mm |
Inner diameter | 30 mm |
---|---|
Length | 114 mm |
Width | 40 mm |
Total bearing width | 85 mm |
Series | RHE..-XL |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
Usually arrives within 14 working days