References
SNR:EXT307
Rubix:205A3531
EAN:3413529543878




Product details : SNR EXT307 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 51.6 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Usually arrives within 14 working days
