References
RHP:ST2.3/8
Rubix:158A0143
Manufacturer :ST2.3/8 R
EAN:00747023033942

Documents
Product details : RHP HOUSED BEARING UNIT ST2.3/8
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST2.3/8 - RHP Cast Iron Take Up Bearing Unit - 2.3/8 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 63.5 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 63.5 mm |
| Length | 192 mm |
| Series | st |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 5.4 kg |
Show UNSPSC/ECL@SS
£ 126.27 excl. VAT
/ Each
£ 151.52 incl. VAT
- Usually arrives within 14 working days
