References
INA:RTUE50-XL
Rubix:238A3272
Manufacturer :0947307410000
EAN:4064327016720

Documents
Product details : INA RTUE50-XL TAKE-UP HOUSING UNIT
Take-up housing units RTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 35 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Length | 148 mm |
| Series | rtue..-xl |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 77.88 excl. VAT
/ Each
£ 93.46 incl. VAT
- Delivery usually within ( 7 ) days
