References
SKF:TUJ 30 TF
Rubix:266A6623
Manufacturer :89635
EAN:7316571158747

Product details : SKF TUJ 30 TF TAKE-UP BALL BEARING UNIT
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a (set) screw on the inner ring, which makes it easy to mount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,7x114x30 mm |
|---|---|
| Logistic Weight | 1275 g |
| Inner diameter | 30 mm |
| Width | 37 mm |
| Material | cast iron |
| Type | insert ball bearing |
| Total bearing width | 37 mm |
| Length | 114 mm |
| Series | tuj |
| Inner width | 89 mm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 53.40 excl. VAT
/ Each
£ 64.08 incl. VAT
- Delivery usually within ( 3 ) days
