Take-Up Housing Unit
Inner diameter | 65 mm |
---|
Logistic Weight | 6000 g |
---|---|
Inner diameter | 65 mm |
Material | Cast Housing |
Height | 232 mm |
Length | 167 mm |
Total bearing width | 73 mm |
Series | UKT2 |
Diameter of fixation holes | 41 mm |
Width | 73 mm |
Usually arrives within 14 working days