FAG UKP215-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UKP215
FAG:UKP215-J7
Rubix:274A8665
Manufacturer :0812181330000
EAN:4054366895462


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 217 mm |
| Shaft Height | 82.6 mm |
Documents
Product details : FAG UKP215-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 7160 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 217 mm |
| Shaft Height | 82.6 mm |
| Material | cast iron |
| Total bearing width | 73 mm |
| Outer diameter | 163 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | two-bolt pillow block (long base), adapter-sleeve mounting (adapter sold separately) |
| Height | 163 mm |
| Length | 275 mm |
| Sealing | rsr seals (single-piece seal with vulcanised lip and flinger shield, nbr) |
| Lubrication | pre-greased; relubrication possible via two lubrication holes in the outer ring (grease nipple points) |
| Series | ukp |
| Weight | 7.11 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 48300 N |
| Basic dynamic load, radial - Cr | 67400 N |
| Width | 74 mm |
Show UNSPSC/ECL@SS
£ 131.05 excl. VAT
/ Each
£ 157.26 incl. VAT
- Delivery usually within ( 7 ) days