References
NTN:UCP317D1
Rubix:206A0809
EAN:4547359226706



Product details : NTN UCP317D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 470x280x145 mm |
|---|---|
| Logistic Weight | 20100 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Series | ucp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 276.75 excl. VAT
/ Each
£ 332.10 incl. VAT
- Delivery usually within ( 3 ) days
