TAMLEX TGH9 225MM TRAY (G) HANGERS (DIA)11 MM X (H)220 MM X (W)225 MM
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:TGH9
Rubix:234A6834

Documents
Product details : TAMLEX TGH9 225MM TRAY (G) HANGERS (DIA)11 MM X (H)220 MM X (W)225 MM
225MM Tray (G) Hangers (Dia)11 mm x (H)220 mm x (W)225 mm
Technical specifications
Attributes
| Type | overhead cable tray hanger |
|---|---|
| Model | tgh |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
- Delivery usually within ( 3 ) days
