NIGLON CB125G 25MM TERMINAL 1 WAY BOX GALVANISED

Conduit Box

See technical informationSee documents

References

Niglon:CB125G
Rubix:234A5685
brand logo

Technical specifications

Typeniglon cb125g 25mm terminal 1 way box galvanised

Documents

Product details : NIGLON CB125G 25MM TERMINAL 1 WAY BOX GALVANISED


25mm Terminal 1 Way Box Galvanised

Technical specifications


Attributes
Typeniglon cb125g 25mm terminal 1 way box galvanised
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
  • Delivery usually within ( 3 ) days