Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 612016 INS. TERM PUSH ON BLUE 2.5MM IPO2 PACK OF 100
ENGEX ACCESSORIES 612016 INS. TERM PUSH ON BLUE 2.5MM IPO2 PACK OF 100
Pre-Insulated Terminals
References
engex:
612016
rubix:
234A5459
Technical specifications
Type
Push on Female Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 612016 INS. TERM PUSH ON BLUE 2.5MM IPO2 PACK OF 100
Ins. Term Push On Blue 2.5mm² IPO2
Technical specifications
Attributes
Type
Push on Female Terminal
Material
High Grade PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.16
excl. VAT
/
Each
£
16.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX TB103 3 HOLE FLAT COUPLING PLATE TAMSTRUT
TAMLEX CSB/3/BE 85MM DEEP CAVITY SERVICE BOX (L)320 MM X (W)225 MM X (
TAMLEX FITTING TB152
CABLOFIL MGIP66BGL 150150 IP GUSSET I/S LID BEND (L)205 MM X (H)150 MM
SCHNEIDER ELECTRIC 2136026 TC9X18 FLAT CLIPS GREY PACK OF 100
CEMBRE GF-M8 TERMINALS YELLOW 8MM RING (PK 100)
GLOBAL RESINS S120 EUROTEC 50-120MM STRAIGHT JOINT (L)600 MM X (DIA)79
NIGLON SC6G 2IN COUPLERS GALVANISED
ILME PE1664PP WALL MTD SOCKET 16A 415V 4P
NIGLON LB201G 20MM 1 HOLE LOOP-IN BOX GALVANISED
ZEROBURN FSZF30 FLAT CLIP UP TO 30MM - QTY 100 (L)56 MM X (H)8 MM X (W
TAMLEX TRE22 50X50 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)50 MM
SCHNEIDER ELECTRIC 70CGKF25 2.5MM CABLE NAIL CLIPS 100 PACK GREY
TAMLEX CPP04/D PLATE PIERCED FOR 1X2G CUT OUT (L)194 MM X (W)85 MM X (
KNIPEX 9799352 WIRE FERRULES INSULATED 200X