3M EC-1 COLD SHRINK END CAPS 11.6MM-20.9MM
3M™ Cold Shrink End Caps EC Series
See technical informationReferences
3M:80452
Rubix:7500283
Manufacturer :7000100907
EAN:00051138524401

Product details : 3M EC-1 COLD SHRINK END CAPS 11.6MM-20.9MM
3M™ Cold Shrink End Cap EC Series offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long-lasting usage. Installation does not require any tools or tapes / mastics.
3M™ Cold Shrink End Caps EC Series are close-ended, tubular rubber sleeves that are factory expanded and loaded onto a removable core. When positioned over the end of a cable, pipe or other cylindrical object, the core is removed to provide a reliable environmental seal. Four different End Caps are available to accommodate a wide range of diameters from 11.7 mm up to 84.3 mm.
Strengths
Close-ended, tubular EPDM rubber sleeves that are loaded onto a removable core
Resists water, alkalis, acids, abrasion and ozone
Provides moisture sealing and physical protection for cables and pipes
Made of EPDM rubber which contains no chlorides or sulfur
Resists water, alkalis, acids, abrasion and ozone
Provides moisture sealing and physical protection for cables and pipes
Made of EPDM rubber which contains no chlorides or sulfur
Applications
Protect exposed ends of cables, pipes and other cylindrical objects
Technical specifications
Attributes
| Type | cold shrinking |
|---|---|
| Material | epdm-rubber |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Delivery usually within ( 13 ) days