CEMBRE RF-F608 TERMINALS RED PUSH-ON FEMALE PACK OF 100
Female Disconnect Terminals
See technical informationSee documentsReferences
Cembre:RF-F608
Rubix:271422
EAN:8016692034751

Documents
Product details : CEMBRE RF-F608 TERMINALS RED PUSH-ON FEMALE PACK OF 100
The pre-insulated plug-in connectors in PC have been designed to meet the increasingly stringent market requirements regarding the reliability and safety of components for electrical connections.
The pre-insulated plug-in connectors in PC feature an insulating sleeve made of polycarbonate, a halogen-free thermoplastic characterized, among other things, by a particular molecular structure that provides greater toughness compared to PVC and PA6.6.
The pre-insulated plug-in connectors in PC feature an insulating sleeve made of polycarbonate, a halogen-free thermoplastic characterized, among other things, by a particular molecular structure that provides greater toughness compared to PVC and PA6.6.
Technical specifications
Attributes
| Type | female disconnect terminal |
|---|---|
| Material | polycarbonate |
Show UNSPSC/ECL@SS
- In stock: Next day delivery
