TAMLEX PMF150-ADJ 150X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)150 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF150-ADJ
Rubix:234A6839

Documents
Product details : TAMLEX PMF150-ADJ 150X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)150 MM X
150X25MM Deep Flat Adjustable Bend (Galv (W)150 mm x (D)25 mm
Technical specifications
Attributes
| Type | adjustable bend |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 35.07 excl. VAT
/ Each
£ 42.08 incl. VAT
- Delivery usually within ( 3 ) days
