TAMLEX BTF150/60 150X60 FASTCONNECT BASKET TRAY (L)3 M X (W)150 MM X (
FastConnect Basket Tray
See technical informationSee documentsReferences
Tamlex:BTF150/60
Rubix:234A6814

Documents
Product details : TAMLEX BTF150/60 150X60 FASTCONNECT BASKET TRAY (L)3 M X (W)150 MM X (
150x60 Fastconnect Basket Tray (L)3 m x (W)150 mm x (D)60 mm
Technical specifications
Attributes
| Type | basket tray |
|---|---|
| Model | btf |
| Material | steel |
Show UNSPSC/ECL@SS
£ 27.98 excl. VAT
/ Each
£ 33.58 incl. VAT
- Delivery usually within ( 3 ) days
