CABLOFIL MGIP22BGL 5050 IP GUSSET I/S LID BEND (L)105 MM X (H)50 MM X
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP22BGL
Rubix:234A7016

Documents
Product details : CABLOFIL MGIP22BGL 5050 IP GUSSET I/S LID BEND (L)105 MM X (H)50 MM X
50*50 Ip Gusset I/S Lid Bend (L)105 mm x (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | inside lid |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
