• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON FLP6 2IN FEMALE BRASS BUSH

NIGLON FLP6 2IN FEMALE BRASS BUSH

Female Bushes

See technical informationSee documents

References

Niglon:FLP6
Rubix:234A5689
brand logo
brand logo

Technical specifications

Typeniglon flp6 2in female brass bush

Documents

Product details : NIGLON FLP6 2IN FEMALE BRASS BUSH


2in Female Brass Bush

Technical specifications


Attributes
Typeniglon flp6 2in female brass bush
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LEGRAND 730100 2G 4M EURO MODULE FRONT PLATE (H)86 MM X (W)146 MM PK10TAMLEX STO2 50MM STAND OFF BRACKET GALV TO BS2989 (DIA)7 MM X (H)40 MMSCOLMORE INTERNATIONAL LIMITED CL035 1 GANG 13A DP SWITCHED SOCKET M/LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MMCOBA CABLEPRO GP2SAFETY BLACK/YELLOW - 3 METRES CP010712CEMBRE BLUEINSRING8MMPK100 BF-M8TAMLEX MCT3 75MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)75 MM XLEWDEN PM16/2000FPB 16A 3 PIN 110V YELLOW SOCKET IP44TAMLEX STO9 225MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)225 MMTAMLEX TA102 41X21 PVC END CAP TAMSTRUT (H)20 MM X (W)40 MMCABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OFMARSHALL-TUFFLEX MT2/3630 SUSPENSION FRAME 100MMENGEX ACCESSORIES 630706 CT25M12 CRIMP-PAK COPPER TUBE TERMINAL (L)44NIGLON DS58 DRIVING STUDSCHNEIDER ELECTRIC 70CGDKF15 1MM+1.5MM DOUBLE FLAT T+E CABLE CLIPS GR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap