ROCKFALL RF115 BANTAM LIGHTWEIGHT SAFETY BOOT UK6 EU39

ROCK FALL RF115 BANTAM SAFETY BOOT

See technical information

References

Rock Fall:BANTAM-39
Rubix:241A3807
Manufacturer :RF115-39
EAN:5060718092532
brand logo

Technical specifications

Colourblack
EU shoe size39
Main materialtextile
See all Specifications

Product details : ROCKFALL RF115 BANTAM LIGHTWEIGHT SAFETY BOOT UK6 EU39


The RF115 Bantam is a breathtakingly lightweight and highly appealing groundbreaking mid cut safety boot that has been designed to be sustainable to its core. It features recycled plastic bottle upper textiles, lining and lace materials providing outstanding comfort along with breathability and water repellent properties, water often runs off!We say groundbreaking due to the eco credentials that bring no compromise to in wear performanceIt has a 100% non metallic construction, including a fibreglass toecap and composite midsole.The outsole complex is a dual density EVA nitrile rubber outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction.All day comfort comes from an Activ-Step® PU anti-fatigue comfort footbed.

Strengths

Airports, Logistics and Freight, Automotive, Facility Management

Applications

Airports, Logistics and Freight, Automotive, Facility Management

Technical specifications


Attributes
Colourblack
EU shoe size39
Main materialtextile
Water proofyes
Metal freeyes
Type of solesdual density eva nitrile rubber
Metatarsal protectionyes
Security Categorys3
Slip resistanceyes
UK shoe size6
£ 58.44 excl. VAT
/ Each
£ 70.13 incl. VAT
  • In stock: Next day delivery

EU shoe size

39