V12 V1235 BOULDER BLACK S3 DERBY BOOT
EU shoe size | 39 |
---|---|
Main material | Leather |
EU shoe size | 39 |
---|---|
Main material | Leather |
Colour | Black |
UK shoe size | 6 |
Material | Cow Hide Leather (Upper)-Gun-Metal (Eyelet)-Steel (Toecap)-Flexible Woven Composite (Midsole)-Nitrile Rubber (Sole) |
Delivery usually within ( 3 ) days