References
Dormer:E252M8
Rubix:2557086
EAN:7320760087343




Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E252M8 TAP M8 X 1.25 MM 5975463
HSS-E-PM Machine thread-cutter for metric threaded SHARK white ring nitrided DIN 376 shape C straight grooves 2xD blind and continuous holes for cast iron and synthetic materials such as duraplastics.
TARAUD MACHINE M 8 X1.25 E252 DROIT HSCO XP SHARK BLANC
Applications
• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Plastic - Duraplastics
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Plastic - Duraplastics
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Square drive adapter | 6 mm |
| Coating | steam tempered |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Usually arrives within 14 working days