Machine thread-cutter Dormer
Threading | pg21 |
---|---|
Threading diameter | 28.3 mm |
Total length | 90 mm |
Threading | pg21 |
---|---|
Threading diameter | 28.3 mm |
Total length | 90 mm |
Body material | hss |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 27 mm |
Square drive adapter | 22 mm |
Coating | bright |
Usually arrives within 14 working days