References
Unbranded:022636
Rubix:022636


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Product details : ROEBUCK HSS TAP M12.0 X 1.75 TAPER
Right hand cutting
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 1.75 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- Sold out