References
Sandvik Coromant:T200-MM100JA-M6 B145
Rubix:317A8966
Manufacturer :8248588
EAN:7323226760392


Technical specifications
| Threading | m6x1.0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100JA-M6B145 COROTAP 8248588
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m6x1.0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 6 mm |
| Thread depth | 15 mm |
| Total length | 62 mm |
| Body material | hss-e |
| Threading | m6x1.0 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 26.81 excl. VAT
/ Each
£ 32.17 incl. VAT
- Usually arrives within 14 working days