SANDVIK T300-XM100DB-M24X200B145 COROTAP OPTIMIZED VERSATILITY 6635183
CoroTap™ 300 Helical Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T300-XM100DB-M24X200B145
Rubix:319A6982
Manufacturer :6635183




Technical specifications
| Threading | mf 24x2 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100DB-M24X200B145 COROTAP OPTIMIZED VERSATILITY 6635183
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | mf 24x2 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22 mm |
| Tail diameter | 17.6 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Coating | sttemp fe3o4 |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | mf 24x2 |
| Tolerance | 6h |
| Shank type | din 374 |
Show UNSPSC/ECL@SS
£ 111.99 excl. VAT
/ Each
£ 134.39 incl. VAT
- Usually arrives within 14 working days