GUHRING 00827 010.006 MACHINE TAPS 9008270100060
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 10.006
Rubix:345A0458
Manufacturer :9008270100060
EAN:4031093253826


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 010.006 MACHINE TAPS 9008270100060
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 10.006 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 44.08 excl. VAT
/ Each
£ 52.90 incl. VAT
- Usually arrives within 14 working days