References
Sandvik Coromant:T400-XM100DA-M8 B125
Rubix:317A9513
Manufacturer :8248398
EAN:7323226758498

Product details : SANDVIK T400-XM100DA-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248398
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 90 mm |
| Thread length | 18 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 6.2 mm |
| Square drive adapter | 7.4 mm |
| Size | m8x1,25-6hx |
Show UNSPSC/ECL@SS
£ 50.87 excl. VAT
/ Each
£ 61.04 incl. VAT
- Usually arrives within 14 working days
